Shop All Cable Trays
Quest Manufacturing
Blank Filler Panel, 2U, 3.50in H x 19in , Black
Mfr # BP19-02
Zoro # G205129992
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Electro Static Powder Coat
- Length 0.25
- Height 3.5
- For Use With Wall Mounts, Floor Enclosures
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # BP19-02
- Zoro # G205129992
- UPC # 800118020019
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 0.25 |
Height | 3.5 |
Width | 19 |
Depth | 0.25 |
Details
Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Material | Steel |
Color | Black |
Description
The 200 Series Extended Depth Wall Mount Enclosures provide usable working depth of up to 24". These enclosures allow equipment access through the smoked acrylic reversible front door, as well as through the removable vented side panels. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in four sizes with a black powdercoat microfinish.
- •2 Rack Unit Filler Panel
- •Available in 1U, 2u & 3U sizes
- •Heavy Duty Cold Rolled Steel 18AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 7/16"-14"X3/8" EG, PK25 (V220 7/16 -25)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 12in , Zinc (CT0013-12-03)
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- QUEST MANUFACTURING Blank Filler Panel, 3U, 5.25in H x 19in , Black (BP19-03)
- QUEST MANUFACTURING Cable Tray Curved Bar Kit with mounting H/W, Zinc (CT0004-03)
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- Quest Manufacturing Cable Trays