Shop All Cable Trays
Quest Manufacturing
Blank Filler Panel, 1U, 1.75in H x 19in , Black
Mfr # BP19-01
Zoro # G405129990
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Electro Static Powder Coat
- Length 0.25
- Height 1.75
- For Use With Wall Mounts, Floor Enclosures
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Manufacturing
- MFR # BP19-01
- Zoro # G405129990
- UPC # 800118020002
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 0.25 |
Height | 1.75 |
Width | 19 |
Depth | 0.25 |
Details
Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Material | Steel |
Color | Black |
Description
The 200 Series Extended Depth Wall Mount Enclosures provide usable working depth of up to 24". These enclosures allow equipment access through the smoked acrylic reversible front door, as well as through the removable vented side panels. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in four sizes with a black powdercoat microfinish.
- •1 Rack Unit Filler Panel
- •Available in 1U, 2u & 3U sizes
- •Heavy Duty Cold Rolled Steel 18AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Buffer Module, 24...28.8 V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 40 A (ABL8BUF24400)
- REED INSTRUMENTS R2990 Thermocouple Adapter (R2990)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- Quest Manufacturing Cable Trays