Shop All Landscape Fabric & Fertilizers
Quest
Burlap Roll, 40" x 300 ft., Brown
Mfr # BB 100
Zoro # G5121879
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in x 300 ft
- Material Burlap
- Color Natural
- Product Type Burlap Roll
- Overall Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest
- MFR # BB 100
- Zoro # G5121879
- UPC # 057180002348
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 40 in x 300 ft |
Overall Width | 40 ft |
Overall Length | 300 ft |
Details
Item | Burlap Roll |
Material | Burlap |
Color | Natural |
Product Type | Burlap Roll |
Description
Burlap Roll, Overall Width 40 ft, Overall Length 300 ft, Material Burlap, Product Type Burlap Roll, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 12-707E 7-Way Connector Socket (12-707E)
- MIDWEST AIRLINES Midwest Air 309213A 36 in. x 100 ft. Galvanized Welded Wire (309213A)
- ZORO SELECT Quick Coupling Valve, 1 In, FNPT, Brass (4NDN9)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- QUEST Burlap Roll, 72" x 300 ft., Brown (BB 72)
- QUEST Burlap Roll, 72" x 150 ft., Brown (BB 7210)
- GRILLGEAR 6 x 300 ft. Commercial All Weather Landscaping Ground Covering (GR2649281)
- SGW EVERLAST SGW Everlast EVERSPR6575X10 Everglade Spring 120 x 90 x 1.75 in. Artificial Turf (EVERSPR6575X10)
- JUST SCENTSATIONAL Sunshine Harvest Liquid Sop Fertilizer (LSOP-1G)
- ULTRATECH DeWatering Bag 6' L x 6' W (FLT562)
- MUTUAL INDUSTRIES Hardhat 4Pt Ratchet Susp Orange (3Pk) (M50200-45)
- Quest Landscaping Materials