Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Caution, Yellow, Roll 3"
Mfr # Y35M31000C-12
Zoro # G5066962
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution
- Standards ASTM D 6954-04
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Y35M31000C-12
- Zoro # G5066962
- Country of Origin Canada
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution |
Standards | ASTM D 6954-04 |
Legend Color | Black |
UV Resistant | Yes |
Product Type | Barrier Tape |
Pattern | No Pattern |
Resistance Properties | UV Resistant |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Resistance Properties UV Resistant, Standards ASTM D 6954-04
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Resist Glove, A4, 9, 61DD60, PR (11-754VP)
- SIGNMISSION OSHA BE CAREFUL Sign, Watch Your Head, 7in X 5in Decal, 5" W, 7" L, Landscape, OS-BC-D-57-L-10062 (OS-BC-D-57-L-10062)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SB3610S)
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (BKH25G)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 2 In (15Y446)
- ZORO SELECT Arctic Flagging Tape, Green Glo, 150 ft (ARGG-200)
- ZORO SELECT Barricade Tape, Yellow, 1,000 ft L, 3 in (SB3102Y13-200)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- SURTEK White And Green Signaling Tape 18M (138062)
- Zoro Select Barrier, Flagging and Underground Tapes