Shop All Toys & Games
Quercetti
Tubation Pipe Blocks
Mfr # 4175
Zoro # G200936632
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 18 straight tubes, 20 L shapes, 8 T shapes, 14 Cross shaped tubes, 4 wheels, 4 pivots, 1 poster w/examples
- Color Multi
- Recommended Age 3+ years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 4175
- Zoro # G200936632
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 18 straight tubes, 20 L shapes, 8 T shapes, 14 Cross shaped tubes, 4 wheels, 4 pivots, 1 poster w/examples |
Color | Multi |
Recommended Age | 3+ years |
Material | Plastic |
Description
Children will have fun building intricate three-dimensional structures by interlocking the 4 types of tubes (the STRAIGHT, the TURN, the T-SHAPE and the CROSS) in infinite combinations. They will create mazes of water pipelines, modular space stations, scaffoldings, buildings, animals, even blowguns... and anything else suggested by their fertile fantasy because TUBATION is a very adaptable construction system. TUBATION is suitable also for younger children because it doesn't include small parts and all pieces are pleasant to handle and totally unbreakable. TUBATION stimulates children's logic thinking and creativity while developing their manual skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 8 in W x 4 1/2 in H (37109)
- BROTHER Yellow Toner Cartridge 1.3K YLD (TN223Y)
- ZORO SELECT Long Corrugated Boxes, 13" x 8" x 8", Kraft, 25/Bundle (22XK33)
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI FantaColor Design (0902)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- QUERCETTI Kaleido Gears (2341)
- QUERCETTI Migoga Junior, Babys Marble Run (6506)
- QUERCETTI Rami Code (1015)
- PRESSMAN Shark Bite Game (0066)
- Quercetti Toys & Games