Shop All Toys & Games
Quercetti
Tecno Jumbo Toolbox
Mfr # 6150
Zoro # G800936452
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Includes 24 bi-dimensional threaded elements, 14 3-dimensional threaded elements, 46 screws, bolts, washers, 1 storage box w/handles, 1 album w/examples
- Recommended Grade Grade PK+
- Material Plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 6150
- Zoro # G800936452
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Age | 3+ years |
Includes | 24 bi-dimensional threaded elements, 14 3-dimensional threaded elements, 46 screws, bolts, washers, 1 storage box w/handles, 1 album w/examples |
Recommended Grade | Grade PK+ |
Material | Plastic |
Color | Multi |
Description
Tecno Jumbo Toolbox has everything a child needs to build a world of trucks, excavators, cranes or anything else that comes to mind. Screws, bolts, wingnuts, wheels and perforated plates, made of resistant shatterproof plastic, can be assembled without special tools. All a child needs is a pair of hands and a lot of imagination. When playtime is over, everything fits back into the handy tool box. The box has a handle and a cover that can be used as a base for playing on. This building toy stimulates coordination as well as logic and creativity, helping children to understand basic principles of mechanics while enjoying themselves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNK9)
- BIC Wite-Out Ez Correct Correction Tape, Non-Refillable, 1/6in X 400in, 4PK (WOTAPP418)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- C-LINE PRODUCTS Shop Ticket Holder, Zip, 9x12, PK15 (82912)
- QUERCETTI FantaColor Junior (4190)
- QUERCETTI Peg Brite (1805)
- QUERCETTI Kaleido Gears (2341)
- QUERCETTI Migoga Junior, Babys Marble Run (6506)
- QUERCETTI Rami Code (1015)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- MANIMO Snake, Blue, 1kg (0222-11)
- Quercetti Toys & Games