Shop All Toys & Games
Quercetti
Rami Code
Mfr # 1015
Zoro # G400920684
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ years
- Recommended Grade Grade K+
- Includes 1 rami code, 1 pathway cover, 1 guide book
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 1015
- Zoro # G400920684
- Country of Origin Italy
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Includes | 1 rami code, 1 pathway cover, 1 guide book |
Material | Plastic |
Description
Rami celebrates 40 years of success. Winner of best educational toy of the year awards in multiple international competitions, and still unmatched in terms of playability and for its educational value, this toy helps small children to think creatively and to resolve problems applying logic... one step at a time. The new version, Rami Code, gives children their first experience of "coding", or "programming", that is writing instructions that make an object do what it does. This skill is becoming more and more important in the educational environment because it stimulates children's "computational thinking", the ability to break down a complex problem into single parts which are easier to solve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- POINT PLUS 2 1/4'' x 200' Thermal Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR13410)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- QUERCETTI Migoga Junior, Babys Marble Run (6506)
- QUERCETTI Kaleido Gears (2341)
- QUERCETTI Tecno Jumbo Nuts + Bolts Builder Set (6155)
- LEGO Winter Holiday Train Recruitment Bag Multicolored (30584)
- Quercetti Toys & Games