Quercetti QRC6150 Tecno Jumbo Toolbox Toy Set for Grade PK Plus; Multi Color
Mfr # QRC6150
Zoro # G604130971
Product Information
- Brand Quercetti
- MFR # QRC6150
- Zoro # G604130971
- UPC # 8007905061503
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Tecno Jumbo Toolbox has everything a child needs to build a world of trucks, excavators, cranes or anything else that comes to mind. Screws, bolts, wingnuts, wheels and perforated plates, made of resistant shatterproof Plastic, can be assembled without special tools. All a child needs is a pair of hands and a lot of imagination. When playtime is over, everything fits back into the handy tool box. The box has a handle and a cover that can be used as a base for playing on. This building toy stimulates coordination as well as logic and creativity, helping children to understand basic principles of mechanics while enjoying themselves.
Includes:- Building Game, set for vehicles
- In the toolbox there is everything you need to build trucks, bulldozers, cranes or anything else that comes to mind
- Thanks to the size of the various pieces, the child will be able in total autonomy to recreate the models, stimulating fine drive
- Once finished playing you put everything in order in the tool box with handle
- Color: Multi Color
- Material: Plastic
- Age Recommendation: 3+ years
- Grade: Grade PK+
- Length (inches): 13.19
- Height (inches): 12.2
- Width (inches): 5
- Country of Origin: Italy
- Weight Capacity (lbs) 5
- Weight: 3.009 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line Name Tent Holder, 11-3/16in x 4-1/4in, Clear, 25 Cards/Pack (87507)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 6 x 9", PK25 (46069)
- ACCU-STAMP2 Microban Message Stamp, File, 3/8" (038841)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 6", Kraft, 10/Bundle (493T53)
- SAVOX 0.065 Sec Edition High Voltage Brushless Digital Servo, Black (SAVSB2271SG-BE)
- TAMIYA Tamiya TAM35009 0.0028 German Panzerkampfwagen II Kit (TAM35009)
- PLUSHDELUXE 4 x 78 Turn Buckles (PL2991915)
- HPI RACING 150 mm Subaru WRX STI Body for Micro RS4 Series (HPI113236)
- REEFS RC Reefs RC SEHREEFS54 Raw 500 Servo 0.095 & 500 7.4V HV Waterproof Brushless (SEHREEFS54)
- WOODLAND SCENICS Saturday Night Bath Mini (WOO110)
- RACERS EDGE 100 mm 1 by 10 Scaler Aluminum Step Ladder (RCE3402)
- Quercetti Radio Controlled Vehicles & Parts