Shop All Toys & Games
Quercetti
Quercetti QRC4206 Pixel Junior Starter Toy Set for Grade PK Plus; Multi Color
Mfr # QRC4206
Zoro # G604130780
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # QRC4206
- Zoro # G604130780
- UPC # 8007905042069
- Country of Origin China
- Category Toys & Games
Description
FantaColor Junior - Create wonderful mosaics with buttons in 6 different colors. The transparent board has holes where the buttons are inserted. The buttons are very easy to put in, but stay perfectly in position. Cards with the images to be reproduced are placed on the back, stimulating visual perception. The side of the board is shaped into a handle, making it easy to carry around, but also original and stylish.
Includes:- The original pegs designed for children from 2 years and up
- Insert buttons into the correct space
- On the back are fixed the cards with drawings to be reproduced that stimulate the maximum visual perception
- Color: Multi Color
- Material: Plastic
- Age Recommendation: 2+ years
- Grade: Grade PK+
- Length (inches): 11.22
- Height (inches): 2.05
- Width (inches): 14.17
- Country of Origin: Italy
- Weight Capacity (lbs) 14.17
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Mine to Love Twins Luke + Lucy Dolls (31711)
- XYRON Repositionable Adhesive, Refill, 9" (AT906-40)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- DECKER TAPE PRODUCTS Label, DL1860, PARTIAL CARTON, 2" X 6" (DL1860)
- QUERCETTI Peg Brite (1805)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- QUERCETTI Tecno Jumbo Toolbox (6150)
- QUERCETTI Rami Code (1015)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- MELISSA & DOUG Wooden Grill + Serve BBQ Set (9280)
- Quercetti Toys & Games