Shop All Toys & Games
Quercetti
Quercetti QRC0611 Giro Animal Puzzle for Grade PK Plus; Multi Color
Mfr # QRC0611
Zoro # G904130794
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quercetti
- MFR # QRC0611
- Zoro # G904130794
- UPC # 8007905006115
- Country of Origin China
- Category Toys & Games
Description
Four cute animal puzzles to be completed with missing pieces. Round pieces are attached with nuts and bolts, allowing the child to turn them easily to find the right position to complete the image. Circular pieces shall be mounted with Plastic screws and bolts. The child can easily rotate the pieces, until you find the correct position, which allows you to complete the figure. Stimulates cognitive development and fine drive. 100% Made in Italy
Includes:- Circular pieces shall be mounted with Plastic screws and bolts
- The child can easily rotate the pieces, until you find the correct position, which allows you to complete the figure
- Color: Multi Color
- Material: Plastic
- Age Recommendation: 3+ years
- Grade: Grade PK+
- Length (inches): 9.06
- Height (inches): 2.05
- Width (inches): 7.87
- Country of Origin: Italy
- Weight Capacity (lbs) 7.87
- Weight: 0.853 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 1.75 mil, Clear, Pk500 (3CTZ8)
- ENCORE PACKAGING T-Puller for Stretch (EP-1330)
- STANLEY 14.375 in. W X 8.375 in. H X 6.125 in. D Storage Organizer Polypropylene 9 compartments Blac (STST40709)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8" x 3 1/2", White, 300/Case (LL134)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- QUERCETTI FantaColor Junior (4190)
- QUERCETTI Peg Brite (1805)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI Rami Code (1015)
- QUERCETTI FantaColor Design (0902)
- JUNIOR LEARNING Smart Tray - Spelling Accelerator Set 1 (JL102)
- Quercetti Toys & Games