Shop All Toys & Games
Quercetti
Peg Brite
Mfr # 1805
Zoro # G400936784
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 peg brite, 120 colored transparent pegs, 1 case for pegs, 1 booklet w/examples
- Color Multi
- Material Plastic
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 1805
- Zoro # G400936784
- Country of Origin Italy
- Category Toys & Games
Details
Includes | 1 peg brite, 120 colored transparent pegs, 1 case for pegs, 1 booklet w/examples |
Color | Multi |
Material | Plastic |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Peg Brite allows the composition of images with pegs in total freedom, with a light generated by an electronic circuit equipped with the latest generation Leeds. Includes 1 peg brite, 120 colored transparent pegs, 1 case for pegs, and 1 booklet w/examples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Aluminum Frame Dry erase Board (19769)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Green, 500/Roll (DL632J)
- POWERSHRED Shredder, 1 x 5 mm Shred Size (425HS)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Green (61626)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI Kaleido Gears (2341)
- QUERCETTI Tecno Jumbo Nuts + Bolts Builder Set (6155)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- QUERCETTI Rami Code (1015)
- QUERCETTI FantaColor Junior (4190)
- JUNIOR LEARNING Language Arts Activity Cards, Alphabet Arc (356)
- Quercetti Toys & Games