Shop All Toys & Games
Quercetti
Lacing ABC + 123
Mfr # 2808
Zoro # G400936838
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 30 letters, 10 numbers, 12 laces, 1 coloring book, 1 play guide book
- Material Plastic
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 2808
- Zoro # G400936838
- Country of Origin Italy
- Category Toys & Games
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 30 letters, 10 numbers, 12 laces, 1 coloring book, 1 play guide book |
Material | Plastic |
Recommended Age | 3+ years |
Description
The term 'early literacy' covers all activities which help children develop writing skills, such as scribbling, recognizing shapes and colors, and hand and eye coordination. These activities help to develop motor skills and visual discernment, leading up to the difficult task of writing. That is what Lacing ABC+123 is for. By connecting letters and numbers to create chains and necklaces, children practice fine motor skills while playing. This is important in terms of cognitive and manual development, and at the same time it helps them to memorize the shapes of letters and numbers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- ENCORE PACKAGING Poly Pusher Tensioner, Premium (EP-1185)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- QUERCETTI Migoga Junior, Babys Marble Run (6506)
- QUERCETTI Tecno Jumbo Toolbox (6150)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI Peg Brite (1805)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- QUERCETTI Tecno Jumbo Nuts + Bolts Builder Set (6155)
- LEGO TWILING RAPUNZEL (43214)
- Quercetti Toys & Games