Shop All Toys & Games
Quercetti
Kaleido Gears
Mfr # 2341
Zoro # G000926369
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 6 large gears, 6 stickers, 1 crank, 22 white axles, 6 small gears, 4 middle gears, 16 interlocking pieces
- Material Plastic
- Recommended Age 3+ years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 2341
- Zoro # G000926369
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 6 large gears, 6 stickers, 1 crank, 22 white axles, 6 small gears, 4 middle gears, 16 interlocking pieces |
Material | Plastic |
Recommended Age | 3+ years |
Color | Multi |
Description
This is an ingenious construction system that stimulates children's creativity while it teaches simple mechanics. Children will have fun exploring ways to combine the colorful variety of pieces: square plates interlock easily to form flat or 3-D structures; meshing gears create exciting movement in a spectacular chain reaction. Each gear is decorated with a different design that stimulates color perception and recognition. KALEIDO GEARS is made of soft, washable plastic, totally safe and unbreakable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Counting Caterpillar (9274)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- PILOT Pen, The Better, Bp, Rt, 1.0, Be, PK12 (30006)
- GENERAL Grocery Paper Bags, 35 lb Capacity, 6, 6 x 363 x 1106, Kraft, 500PK (18406)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- QUERCETTI FantaColor Junior (4190)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI Peg Brite (1805)
- QUERCETTI FantaColor Design (0902)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- Quercetti Toys & Games