Shop All Toys & Games
Quercetti
Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards
Mfr # 2271
Zoro # G100936480
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 9 boards, 36 pegs in 6 colors, 4 double-sided sheets
- Recommended Grade Grade PK+
- Recommended Age 2+ years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 2271
- Zoro # G100936480
- Country of Origin Italy
- Category Toys & Games
Details
Material | Plastic |
Includes | 9 boards, 36 pegs in 6 colors, 4 double-sided sheets |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ years |
Color | Multi |
Description
A first approach to peg games for children 2 and up. Includes 36 large stackable pegs, 9 plates to link together and 4 cards illustrated on both sides, where children can make their colorful mosaics. Take away the illustrations and the plates and pegs become an original construction game, allowing children to make high towers or any structure they wish. A great game that helps develop fine motor skills and hand-eye coordination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Divider, Index 8Tab, Assorted, PK8 (11201)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- GONGE Carousel Seat (2167)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- QUERCETTI FantaColor Junior (4190)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI Migoga Junior, Babys Marble Run (6506)
- QUERCETTI Tecno Jumbo Toolbox (6150)
- QUERCETTI Lacing ABC + 123 (2808)
- RYANS ROOM Drill + Design Super Set, 193 Pieces (3410005)
- Quercetti Toys & Games