Shop All Toys & Games
Quercetti
Jumbo Peggy, 16 Jumbo Pegs + Pegboard
Mfr # 2270
Zoro # G600936416
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2+ years
- Recommended Grade Grade PK+
- Includes 4 boards, 16 pegs in 4 colors, 4 double-sided sheets
- Material Plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 2270
- Zoro # G600936416
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Includes | 4 boards, 16 pegs in 4 colors, 4 double-sided sheets |
Material | Plastic |
Color | Multi |
Description
A first approach to peg games for children 2 and up. Includes 16 large stackable pegs, 4 plates to link together and 4 cards illustrated on both sides, where children can make their colorful mosaics. Take away the illustrations and the plates and pegs become an original construction game, allowing children to make high towers or any structure they wish. A great game that helps develop fine motor skills and hand-eye coordination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- TYVEK Tyvek® Expandable Envelopes, 10" x 13" x 1 1/2", White, 100/Case (TYE10131WE)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (1070006)
- DYMO M Expo 2 Dry Erase Kit (80054)
- QUERCETTI Migoga Junior, Babys Marble Run (6506)
- QUERCETTI Rami Code (1015)
- QUERCETTI Lacing ABC + 123 (2808)
- QUERCETTI Tecno Jumbo Nuts + Bolts Builder Set (6155)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI FantaColor Design (0902)
- ELENCO Snap Circuits® Beginner (SCB20)
- Quercetti Toys & Games