Shop All Toys & Games
Quercetti
Georello Tech Toolbox, 130-Piece Building Set
Mfr # 2310
Zoro # G110533587
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Material Plastics
- Recommended Age 5+ years
- Includes 130 Pieces
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 2310
- Zoro # G110533587
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Grade | K+ |
Material | Plastics |
Recommended Age | 5+ years |
Includes | 130 Pieces |
Color | Multicolored |
Description
Build complex three-dimensional structures, connect the gears, and set it all inmotion in a spectacular chain reaction! Thanks to a plastic chain, this compound construction system allows you to transfer motion even to the furthest gears. The useful basket, equipped with a sturdy handle, allows you to take Georello Tech Toolbox with you and play wherever you want! With this gears game you can learn the first principles of mechanics through play, living ever-new stimulating and fun experiences! This product is unbreakable and safe.Contents include: 11 gears in 4 sizes, 10 white pivots, 1 yellow pivot, 24 columns, 3 half-columns, 23 connection joints, 12 4-way knots, 4 column bases, 40 chain links, 1 crank, and 1 sticker sheet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replacement Punch Head, 9/32", Fits 74350/400 (SWI74866)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- LEARNING RESOURCES Pretend + Play® Camp Set (2653)
- QUERCETTI Tecno Jumbo Nuts + Bolts Builder Set (6155)
- QUERCETTI Kaleido Gears (2341)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI FantaColor Design (0902)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- GOLIATH Pop the Pig Game (30546)
- Quercetti Toys & Games