Shop All Toys & Games
Quercetti
Georello Tech
Mfr # 2389
Zoro # G700926515
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 5+ years
- Recommended Grade Grade K+
- Color Multi
- Includes 18 red joints with 4-way connectors, 1 chain with 46 links, 80 joints, 70 pillars, 5 small gears, 7 medium gears, 8 black bases, 2 large gears, 2 rotor w/belt, 2 cranks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 2389
- Zoro # G700926515
- Country of Origin Italy
- Category Toys & Games
Details
Material | Plastic |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Color | Multi |
Includes | 18 red joints with 4-way connectors, 1 chain with 46 links, 80 joints, 70 pillars, 5 small gears, 7 medium gears, 8 black bases, 2 large gears, 2 rotor w/belt, 2 cranks |
Description
Build tangled three-dimensional structures, then attach the gears and put it all in motion with a fantastic chain reaction! This clever system of construction allows you to connect the pieces diagonally, a unique characteristic! Georello Tech includes an exclusive system that transmits rotatory motion to distant gears, not just on the same plane, a common design flaw in a lot of other machines. The universal joint system gives children great creative liberty and spectacular results because they can build separate structures with long rotating connections. Also included are the new chain and the elastic strap useful to transmit the movement to distant gears. Georello Tech will help you discover the first principles of mechanics but, above all, you will have a good time. Totally unbreakable and reliable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- RICOH Black Toner Cartridge 24K YLD (821105)
- EZ LINE Oil-Based Paint Marker: Blue (958-BLUE)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- QUERCETTI Tecno Jumbo Nuts + Bolts Builder Set (6155)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- QUERCETTI Jumbo Peggy, 36 Jumbo Pegs + 9 Pegboards (2271)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- QUERCETTI Rami Code (1015)
- QUERCETTI Tecno Jumbo Toolbox (6150)
- KATO N Scale Union Pacific ESS44AC Freight Train Starter Set (KAT1060023)
- Quercetti Toys & Games