Shop All Toys & Games
Quercetti
FantaColor Design
Mfr # 0902
Zoro # G400936685
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ years
- Material Plastic
- Includes 300 peg, 1 album w/patterns, 1 pegboard, 1 carrying case, easel stand
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quercetti
- MFR # 0902
- Zoro # G400936685
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Material | Plastic |
Includes | 300 peg, 1 album w/patterns, 1 pegboard, 1 carrying case, easel stand |
Color | Multi |
Description
The external frame becomes an additional play area that can be decorated with pegs. It also allows to position the pegboard vertically, just like a photo-holder, so that the master-pieces created by children can be displayed in full view. The two large handles incorporated into the frame make it very easy to carry around the toy that becomes a perfect travel toy. The pegboard locks firmly on top of the frame and all components are neatly and safely stored inside. Includes 300 pegs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Recycled Colored Legal Writing Pads, Mini Sized 5"x8", 50 Perforated Sheets 15# Pastel Paper (74220cs)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- QUERCETTI Tecno Jumbo Toolbox (6150)
- QUERCETTI Migoga Junior, Babys Marble Run (6506)
- QUERCETTI Peg Brite (1805)
- QUERCETTI Lacing ABC + 123 (2808)
- QUERCETTI FantaColor Junior (4190)
- QUERCETTI Rami Code (1015)
- SMARTGAMES Quadrillion™ 1-Player Puzzle Game (540US)
- Quercetti Toys & Games