Quercetti

Daisy Maxi, Peg Set


product price: $26.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Recommended Age 1+ years
  • Material Plastic
  • Includes 4 cylindrical jumbo pegs, 6 flower shaped jumbo pegs in 2 colors, 1 jumbo peg rattle, 1 flower shaped board, 4 square jumbo pegs, 6 oval shaped pegs in 2 colors
  • Color Assorted
  • Recommended Grade Grade PK+
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Recommended Age 1+ years
Material Plastic
Includes 4 cylindrical jumbo pegs, 6 flower shaped jumbo pegs in 2 colors, 1 jumbo peg rattle, 1 flower shaped board, 4 square jumbo pegs, 6 oval shaped pegs in 2 colors
Color Assorted
Recommended Grade Grade PK+

Description

Younger kids will love to stack and topple the 21 extra-large chubby pegs made of indestructible flexible plastic. Older children can match and sort the pegs by color or shape, and create artistic three-dimensional patterns on the flower-shaped board. The pegboard is made of rubbery soft material, totally unbreakable and safe. This creative multi-activity board is also a great aid to teach children to count and understand quantity concepts, while pattern play stimulates logic, recognition and fine motor skills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.