Queens of Christmas WL-STROBE-PI-E17 E17 Base 1 W Pink LED Clear 180 Flash Minute Lens
Mfr # WL-STROBE-PI-E17
Zoro # G303747852
Product Information
- Brand Queens Of Christmas
- MFR # WL-STROBE-PI-E17
- Zoro # G303747852
- Country of Origin China
- Category Flashers
Description
These Exciting flashing strobe light style retrofit replacement bulbs are pink in color. They are faceted LED screw in replacement bulbs designed for traditional incandescent C9 sockets. They are 2 inches long. Each has ten super bright LEDs encapsulated by a hard to break lens. Fits directly into existing traditional sockets without extra transformers. Saves a considerable amount of power on electric use. Each bulb consumes 1.7 watts of power so you can safely connect up to 660 bulbs on one 15 amp circuit. They are waterproof and have an IP rating of 144. The flash rate is 180 per minute. Great for Christmas and Valentine's Day too.
Specifications- Color: Pink
- Dimensions: 4.5" H x 2.5" W x 2.5" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- ILC Replacement for Sylvania 50r20/rp 120v LED Replacement replacement light bulb lamp (50R20/RP 120V LED REPLACEMENT SYLVANIA)
- ILC Replacement for Zoro 23lt78 (23LT78 ZORO)
- ILC Replacement for Whelen Engineering 01-0461403-a (01-0461403-A WHELEN ENGINEERING)
- ILC Replacement for Edwards Signaling 92-lst (92-LST EDWARDS SIGNALING)
- ILC Replacement for Flash Technology F8384329 (F8384329 FLASH TECHNOLOGY)
- ILC Replacement for Peterson L2-77 (L2-77 PETERSON)
- ILC Replacement for White Lightning Ft20a replacement light bulb lamp (FT20A WHITE LIGHTNING)
- ILC Replacement for Light Bulb / Lamp Egg-fx-6a (EGG-FX-6A LIGHT BULB / LAMP)
- Queens Of Christmas Flashers