Queens of Christmas WL-STROBE-OR-E17 E17 Base 1 W Orange LED Clear 180 Flash Minute Lens
Mfr # WL-STROBE-OR-E17
Zoro # G803747833
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queens Of Christmas
- MFR # WL-STROBE-OR-E17
- Zoro # G803747833
- Country of Origin China
- Category Flashers
Description
These Exciting flashing strobe light style retrofit replacement bulbs are orange in color. They are faceted LED screw in replacement bulbs designed for traditional incandescent C9 sockets. They are 2 inches long. Each has ten super bright LEDs encapsulated by a hard to break lens. Fits directly into existing traditional sockets without extra transformers. Saves a considerable amount of power on electric use. Each bulb consumes 1.7 watts of power so you can safely connect up to 660 bulbs on one 15 amp circuit. They are waterproof and have an IP rating of 144. The flash rate is 180 per minute. Great for Christmas and Valentine's Day too.
Specifications- Color: Orange
- Dimensions: 4.5" H x 2.5" W x 2.5" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Uv Black Penlight (STL65069)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- LEDLENSER Ledlenser H19R Core, 3500 Lumens (880503)
- EATON BUSSMANN Flasher, 20A, 2 Terminals, 12VDC (NO.232)
- ILC Replacement for Edwards Signaling 92-lst (92-LST EDWARDS SIGNALING)
- ILC Replacement for Light Bulb / Lamp Egg-fx-6a (EGG-FX-6A LIGHT BULB / LAMP)
- ILC Replacement for Norman Lamps Fq-3/uv replacement light bulb lamp (FQ-3/UV NORMAN LAMPS)
- ILC Replacement for Lectric Lights T13074 replacement light bulb lamp (T13074 LECTRIC LIGHTS)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-5001 (STROBE-5001)
- ILC Replacement for Target Tech 851 (851 TARGET TECH)
- Queens Of Christmas Flashers