Queens of Christmas S-100SPH-PW-7.5 7.5 in. Sphere 100 MM Pure White LEDs
Mfr # S-100SPH-PW-7.5
Zoro # G203792815
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queens Of Christmas
- MFR # S-100SPH-PW-7.5
- Zoro # G203792815
- Country of Origin China
- Category Holiday Lights
Description
There are a total of 100 pure white sphere lights on this LED strand. Each sphere is 7.5 in diameter. They are 5 mm lights also called polka dot lights with a conical shape that allows for greater light dispersion. Being LEDs these bulbs use substantially less power than other string lights and are much more durable. Each sphere is made of durable tinted plastic with a 3 ft. lead cord. Each one is boxed individually. Average power consumption is 0.071 watts and LED. Product can be connected up to 210 watts per plug product is UL approved. It has a one year limited warranty and is intended for temporary 90 day seasonal use.
Specifications- Color: Pure White
- Size: 7.5"
- Dimensions: 9" H x 9" W x 9" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- ILB GOLD Bulb, Halogen Quartz Tungsten Mr Mr20, Replacement For Donsbulbs, 75Mr20/Gu10F (75MR20/GU10F)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-40K-WC)
- QUEENS OF CHRISTMAS 10 in. Sphere 150 LED Lights - Green (S-150SPH-GR-10)
- QUEENS OF CHRISTMAS 6 in. 50 5mm Pure White LED Lights with .25 Twinkle, Spacing, Green Wire (S-50MMPW-6G4T)
- QUEENS OF CHRISTMAS Queens of Christmas LED-WATERFALL-WW LED Waterfall Lights - Warm White (LED-WATERFALL-WW)
- QUEENS OF CHRISTMAS LED Laser Light - Green (LED-LAZ-GR)
- QUEENS OF CHRISTMAS Queens of Christmas S-70MMBU-4G 70 Count Burgundy Decorative LED Light Set on Green Wire with 4 in. Spacing (S-70MMBU-4G)
- QUEENS OF CHRISTMAS Queens of Christmas S-35MMPU-4W 35 Count Purple Decorative LED Light Set on White Wire 4 in. Spacing (S-35MMPU-4W)
- CELEBRATIONS INC ICIC CLR 50CT (14098-73A)
- Queens Of Christmas Holiday Lights