Shop All Holiday Lights
Queens Of Christmas
Queens of Christmas S-100MMPW-6GST 100 Count Standard Strobing Decorative LED Light on Green Wire; 6 in. Pure White
Mfr # S-100MMPW-6GST
Zoro # G803746409
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Queens Of Christmas
- MFR # S-100MMPW-6GST
- Zoro # G803746409
- Country of Origin China
- Category Holiday Lights
Description
There are 100 pure white strobing, 5 mm conical LED lights on the strand. Being LEDs these lights use substantially less power than other string lights and are much more durable. Never before has it been safer to have these as part of your Christmas decorations. These lights are 50 ft. long 20 gauge green wire including a 6 in. lead cord 6 in. spacing between lights and a 6 in. end cord. You can connect up to 10 strings together using end to end connectors. UL listed for indoor and outdoor use.
Specifications- Color: Pure White
- Size: 6"
- Dimensions: 7" H x 5" W x 3" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23) (21133)
- FOXFURY LIGHTING SOLUTIONS Rechargeable Headlamp, Command Tilt, (420-T09R)
- ILC Replacement for Philips Msd700 replacement light bulb lamp (MSD700 PHILIPS)
- QUEENS OF CHRISTMAS LED Laser Light - Green (LED-LAZ-GR)
- QUEENS OF CHRISTMAS Queens of Christmas LED-WATERFALL-WW LED Waterfall Lights - Warm White (LED-WATERFALL-WW)
- QUEENS OF CHRISTMAS 6 in. 50 5mm Pure White LED Lights with .25 Twinkle, Spacing, Green Wire (S-50MMPW-6G4T)
- QUEENS OF CHRISTMAS 10 in. Sphere 150 LED Lights - Green (S-150SPH-GR-10)
- QUEENS OF CHRISTMAS Queens of Christmas S-35MMPU-4W 35 Count Purple Decorative LED Light Set on White Wire 4 in. Spacing (S-35MMPU-4W)
- QUEENS OF CHRISTMAS Queens of Christmas S-70MMBU-4G 70 Count Burgundy Decorative LED Light Set on Green Wire with 4 in. Spacing (S-70MMBU-4G)
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- Queens Of Christmas Holiday Lights