Shop All Air Cleaners and Accessories
Queenaire
QTT24-II QT Thunder-24 Ozone Generator Air Purifier
Mfr # 634QTT24II
Zoro # G011595363
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queenaire
- MFR # 634QTT24II
- Zoro # G011595363
- Country of Origin United States
- Category Air Cleaners and Accessories
Description
Provide clean air that is free from impurities with this Queenaire QTT24-II Thunder-24 ozone generator air purifier. Unlike other air purification systems ozone generators do not depend on air passing through the machine to eliminate odors. Instead this ozone generator seeks out and destroys gases with offensive odors. With the capacity to produce up to 2500 square feet this unit is the perfect solution for large settings such as restaurants schools gyms and hospitals. It's important to note that people should not be exposed to high levels of ozone and using this machine in an unoccupied controlled environment is recommended.This ozone generator removes offensive odors caused by tobacco smoke food mold and mildew garbage and other problem gases. It even reacts with contaminants in fabrics porous materials and on ceilings and walls to ensure the most effective odor removal. Additionally it produces ions that remove dust particles to help guests and employees breathe easy. This model has a fixed ozone output of 300 mg per hour a 7-day timer and has six cycles with programmable manual override for convenient control. It also features an integrated carrying handle to make transportation as simple as possible!This unit requires a 120V electrical connection for operation.Overall Dimensions:Length: 11 3/4''Width: 7 1/2''Height: 8 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Flame Sensor C7027A1064, UV Minipeeper, -40 To +215°F Range, 1/2" Conduit Spud (C7027A1064)
- PARKER Dryer, Liquid Line (619)
- AIRJET Airjet 6SCKS Chase Kit - 6 in. (6SCKS)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified (QTXE110150DCL)
- QUEENAIRE Queenaire QTH24 Qt Hurricane Odor Eliminator and Deodorizer (QTH24)
- QUEENAIRE Queenaire QTT24-IIQt Thunder 24-Ii Odor Eliminator and Deodorizer (QTT24-II)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- UVIEW Radiator Coolant Dye, 8 oz. Bottle (483908)
- GLOBAL INDUSTRIAL Commercial Grade Air Scrubber, 3 Stage w/ HEPA Filtration, 500 CFM, 120V (292938)
- ROWENTA Pure Air Essential Home Air Purifier with HEPA & Carbon Filtration (PU2532U0)
- XPOWER XPOWER’s Olympus Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS1)
- Queenaire Air Cleaners and Accessories