No Product Image Available
Queenaire

QTH24 QT Hurricane Ozone Generator Air Purifier


product price: $1,367.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide clean air that is free from impurities with this Queenaire QTH24 QT Hurricane ozone generator air purifier. Unlike other air purification systems ozone generators do not depend on air passing through the machine to eliminate odors. Instead this ozone generator seeks out and destroys gases with offensive odors. With the capacity to produce up to 20000 square feet of purified air this unit is a powerful and compact solution for large jobs such as carpet cleaning and fire and flood restoration. It's important to note that people should not be exposed to high levels of ozone and using this machine in an unoccupied controlled environment is recommended.This ozone generator removes offensive odors caused by tobacco smoke food mold and mildew garbage and other problem gases. It even reacts with contaminants in fabrics porous materials and on ceilings and walls to ensure the most effective odor removal. Additionally it produces ions that remove dust particles to help guests and employees breathe easy. This model includes a variable ozone output of 80-1800 mg per hour a 7-day timer and has six cycles with a continuous run option for convenient control. It also features an integrated carrying handle to make transportation as simple as possible!This unit requires a 120V electrical connection for operation.Overall Dimensions:Length: 11 3/4''Width: 7 1/2''Height: 8 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.