Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Traffic Signal Cover, 15-1/2 x 25 Enclosure, 8000 lbs.
Mfr # PG1324CA0046
Zoro # G2357577
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15-1/2 x 25 Enclosure
- Overall Height 2 in
- Overall Length 23-1/4 in
- Dimension 23-1/4 in L x 13-3/4 in W x 2 in D
- Overall Width 13-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quazite
- MFR # PG1324CA0046
- Zoro # G2357577
- UPC # 662037109301
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Overall Height | 2 in |
Overall Length | 23-1/4 in |
Dimension | 23-1/4 in L x 13-3/4 in W x 2 in D |
Overall Width | 13-3/4 in |
Height | 2 in |
Width | 13-3/4 in |
Length | 23-1/4 in |
Cover Pull Slot Size | 1/2 in x 4 in |
Nominal Length (In.) | 23-1/4 |
Details
Item | Underground Enclosure Cover |
Cover Logo | Traffic Signal |
For Use With | 15-1/2 x 25 Enclosure |
Load Rating | 8000 lbs. |
Type | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 |
Material | Polymer Concrete |
Material - Underground Enclosure | Polymer Concrete |
Color | Gray |
Description/Special Features | For Areas with Non-Deliberate Traffic Only |
Load Rating (Lb.) | 8000 |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 8 |
Insulated / Uninsulated | Uninsulated |
Description
Underground Enclosure Cover, PG, Cover Logo Traffic Signal, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 3/4, Cover Pull Slot Size 1/2 x 4 In, Length 23 1/4 In, Width 13 3/4 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 15 1/2x25 Enclosures, Load Rating 8,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V06)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- VYNCKIER Enclosure (A61-2412DT)
- Quazite Enclosure Covers & Accessories