Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Traffic Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs., Polymer Concrete
Mfr # PG1730HA0044
Zoro # G2357525
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19-1/4 x 32-1/4 Enclosure
- Dimension 30-1/2 in L x 17-1/2 in W x 2 in D
- Type PG
- Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4
- Cover Pull Slot Size 1/2 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quazite
- MFR # PG1730HA0044
- Zoro # G2357525
- UPC # 662037110024
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Dimension | 30-1/2 in L x 17-1/2 in W x 2 in D |
Cover Pull Slot Size | 1/2 in x 4 in |
Nominal Length (In.) | 30-1/2 |
Details
Item | Underground Enclosure Cover |
Cover Logo | Traffic |
For Use With | 19-1/4 x 32-1/4 Enclosure |
Load Rating | 15000 lbs. |
Type | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 |
Material | Polymer Concrete |
Color | Gray |
Description/Special Features | For Areas with Non-Deliberate Traffic Only |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 15 |
Description
Underground Enclosure Cover, PG, Cover Logo Traffic, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 3/4, Cover Pull Slot Size 1/2 x 4 In, Length 30 1/2 In, Width 17 1/2 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 19 1/4x32 1/4 Enclosures, Load Rating 15,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In, 3PK (AG114R-3)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- Quazite Enclosure Covers & Accessories