Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Street Lighting Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs.
Mfr # PG1118HA0041
Zoro # G2357638
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20-1/4 x 13-3/8 Enclosure
- Dimension 18-1/8 in L x 11-1/4 in W x 1-3/4 in D
- Type PG
- Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-1/4
- Cover Pull Slot Size 1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quazite
- MFR # PG1118HA0041
- Zoro # G2357638
- UPC # 662037116620
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Dimension | 18-1/8 in L x 11-1/4 in W x 1-3/4 in D |
Cover Pull Slot Size | 1/2 in x 2-1/2 in |
Nominal Length (In.) | 18-1/8 |
Details
Item | Underground Enclosure Cover |
Cover Logo | Street Lighting |
For Use With | 20-1/4 x 13-3/8 Enclosure |
Load Rating | 15000 lbs. |
Type | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-1/4 |
Material | Polymer Concrete |
Color | Gray |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 15 |
Description/Special Features | For Areas with Non-Deliberate Traffic Only |
Description
Underground Enclosure Cover, PG, Cover Logo Street Lighting, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 1/4, Cover Pull Slot Size 1/2 x 2 1/2 In, Length 18 1/8 In, Width 11 1/4 In, Depth 1 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 20 1/4x13 3/8 Enclosures, Load Rating 15,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- QUICKCABLE Primary Wire, 12 Gauge, Red, 100ft. (230502-100)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- Quazite Enclosure Covers & Accessories