Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs.
Mfr # PG1118HH0017
Zoro # G2358277
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20-1/4 x 13-3/8 Enclosure
- Overall Height 1-3/4 in
- Overall Width 11-1/4 in
- Dimension 18-1/8 in L x 11-1/4 in W x 1-3/4 in D
- Overall Length 18-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quazite
- MFR # PG1118HH0017
- Zoro # G2358277
- UPC # 662037131418
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Overall Height | 1-3/4 in |
Overall Width | 11-1/4 in |
Dimension | 18-1/8 in L x 11-1/4 in W x 1-3/4 in D |
Overall Length | 18-1/8 in |
Height | 1-3/4 in |
Width | 11-1/4 in |
Length | 18-1/8 in |
Cover Pull Slot Size | 1/2 in x 2-1/2 in |
Details
Item | Underground Enclosure Cover |
Cover Logo | Electric |
For Use With | 20-1/4 x 13-3/8 Enclosure |
Load Rating | 22500 lbs. |
Load Rating - Underground Enclosure | 22,500/33,750 lb. |
Type | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-1/4 UNC |
Material | Polymer Concrete |
Color | Gray |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 22 |
Description/Special Features | For Areas with Non-Deliberate Traffic Only |
Style - Underground Enclosure | PG |
Material - Underground Enclosure | Polymer Concrete |
Insulated / Uninsulated | Uninsulated |
Description
Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNC, Cover Pull Slot Size 1/2 x 2 1/2 In, Length 18 1/8 In, Width 11 1/4 In, Depth 1 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 20 1/4x13 3/8 Enclosure, Load Rating (Lbs.) 22,500, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- Quazite Enclosure Covers & Accessories