Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 22500 lbs.
Mfr # PG1730HH0017
Zoro # G2358137
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19-1/4 x 32-1/4 Enclosure
- Overall Height 2 in
- Overall Length 30-1/2 in
- Dimension 30-1/2 in L x 17-1/2 in W x 2 in D
- Overall Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quazite
- MFR # PG1730HH0017
- Zoro # G2358137
- UPC # 662037144012
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Overall Height | 2 in |
Overall Length | 30-1/2 in |
Dimension | 30-1/2 in L x 17-1/2 in W x 2 in D |
Overall Width | 17-1/2 in |
Height | 2 in |
Width | 17-1/2 in |
Length | 30-1/2 in |
Cover Pull Slot Size | 1/2 in x 4 in |
Details
Item | Underground Enclosure Cover |
Cover Logo | Electric |
For Use With | 19-1/4 x 32-1/4 Enclosure |
Load Rating | 22500 lbs. |
Load Rating - Underground Enclosure | 22,500/33,750 lb. |
Type | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC |
Material | Polymer Concrete |
Material - Underground Enclosure | Polymer Concrete |
Color | Gray |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 22 |
Description/Special Features | For Areas with Non-Deliberate Traffic Only |
Insulated / Uninsulated | Uninsulated |
Description
Underground Enclosure Cover, PG Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 30 1/2 In, Width 17 1/2 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 19 1/4x32 1/4 Enclosure, Load Rating (Lbs.) 22,500, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Drip 9-Outlet Dist Mainfold (53755)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- Quazite Enclosure Covers & Accessories