Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs.
Mfr # PC1212CA0012
Zoro # G2358259
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14-3/4 x 14-3/4 Enclosure
- Overall Height 3/4 in
- Overall Length 12-13/16 in
- Dimension 12-13/16 in L x 12-13/16 in W x 3/4 in D
- Overall Width 12-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quazite
- MFR # PC1212CA0012
- Zoro # G2358259
- UPC # 662037107314
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Overall Height | 3/4 in |
Overall Length | 12-13/16 in |
Dimension | 12-13/16 in L x 12-13/16 in W x 3/4 in D |
Overall Width | 12-13/16 in |
Height | 3/4 in |
Width | 12-13/16 in |
Length | 12-13/16 in |
Cover Pull Slot Size | 1/2 in x 2 in |
Details
Item | Underground Enclosure Cover |
Cover Logo | Communications |
For Use With | 14-3/4 x 14-3/4 Enclosure |
Load Rating | 8000 lbs. |
Type | PC |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 1-1/2 UNC |
Material | Polymer Concrete |
Material - Underground Enclosure | Polymer Concrete |
Color | Gray |
Description/Special Features | For Areas with Non-Deliberate Traffic Only |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 8 |
Insulated / Uninsulated | Uninsulated |
Description
Underground Enclosure Cover, PC Style, Cover Logo Communications, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 1 1/2 UNC, Cover Pull Slot Size 1/2 x 2 In, Length 12 13/16 In, Width 12 13/16 In, Depth 3/4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 14 3/4x14 3/4 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- GE Thermal Unit, 3.01A, PK3 (CR123H346A)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- Quazite Enclosure Covers & Accessories