Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Blank Cover, 28 x 28 Enclosure, 8000 lbs., Polymer Concrete
Mfr # PG2424CA0009
Zoro # G2358128
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 28 x 28 Enclosure
- Overall Height 2 in
- Overall Length 25.938 in
- Dimension 25-15/16 in L x 25-15/16 in W x 2 in D
- Overall Width 25.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quazite
- MFR # PG2424CA0009
- Zoro # G2358128
- UPC # 662037130039
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Overall Height | 2 in |
Overall Length | 25.938 in |
Dimension | 25-15/16 in L x 25-15/16 in W x 2 in D |
Overall Width | 25.938 in |
Height | 2 in |
Width | 25.938 in |
Length | 25.938 in |
Cover Pull Slot Size | 1/2 in x 4 in |
Nominal Length (In.) | 25-15/16 |
Details
Item | Underground Enclosure Cover |
Cover Logo | Blank |
For Use With | 28 x 28 Enclosure |
Load Rating | 8000 lbs. |
Type | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC |
Material | Polymer Concrete |
Material - Underground Enclosure | Polymer Concrete |
Color | Gray |
Description/Special Features | For Areas with Non-Deliberate Traffic Only |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 8 |
Insulated / Uninsulated | Uninsulated |
Description
Underground Enclosure Cover, PG Style, Cover Logo Blank, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Length 25 15/16 In, Width 25 15/16 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 28x28 Enclosure, Load Rating (Lbs.) 8,000, Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp2030A1004 Economy Contactor. (DP2030A100)
- EATON Light Unit, 12-30VAC/DC, White (M22-CLED-W)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- SAGINAW CONTROL & ENGINEERING Latch, Black Mini Lever (SCE-MINQLB)
- Quazite Enclosure Covers & Accessories