Shop All Underground Enclosures
Quazite
Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R.
Mfr # PG1324Z80146
Zoro # G2358371
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Length 25 in
- Overall Width 15-1/2 in
- Bottom Style - Underground Enclosure Open
- Style - Underground Enclosure PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quazite
- MFR # PG1324Z80146
- Zoro # G2358371
- UPC # 662037204990
- Country of Origin United States
- Category Underground Enclosures
Dimensions
Overall Height | 12 in |
Overall Length | 25 in |
Overall Width | 15-1/2 in |
Usable Interior Height | 10 in |
Usable Interior Width | 11-3/4 in |
Usable Interior Length | 21-1/4 in |
Cover Pull Slot Size | 1/2 in x 4 in |
Nominal Length (In.) | 21-1/4 |
Overall Dimension | 25"L x 15-1/2"W x 12"H |
Nominal Width (In.) | 11-3/4 |
Nominal Dimension | 21-1/4"L x 11-3/4"W x 10"H |
Nominal Height (In.) | 10 |
Cover Pull Slot Size (In.) | 1/2 x 4 |
Details
Item | Underground Enclosure Assembly |
Cover Logo | Traffic Signal |
Load Rating - Underground Enclosure | 8,000 lb |
Bottom Style - Underground Enclosure | Open |
Style - Underground Enclosure | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head bolts 3/8-16 x 2-3/4 |
Material - Underground Enclosure | Polymer Concrete |
Color | Gray |
Includes | Cover |
Description/Special Features | Non-Deliberate Traffic Only, Stackable |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 8 |
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Traffic Signal, Usable Interior Length 21 1/4 in, Usable Interior Width 11 3/4 in, Usable Interior Height 10 in, Overall Length 25 in, Overall Width 15 1/2 in, Overall Height 12 in, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 3/4, Load Rating - Underground Enclosure 8,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V AC Coil Volts, 3 C/O (RUMC32B7)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80817)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80417)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 30 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z81109)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 25 in L, 15-1/2 in W, 22,000 lb L.R. (PG1324Z80317)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80217)
- QUAZITE Underground Enclosure Assembly, Ground Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80124)
- Quazite Underground Enclosures