Shop All Underground Enclosures
Quazite
Underground Enclosure Assembly, Blank Cover, 24 in H, 28 in L, 28 in W, 8,000 lb L.R.
Mfr # PG2424Z80709
Zoro # G2145565
product price: $1,865.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,865.99
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Overall Length 28 in
- Overall Width 28 in
- Bottom Style - Underground Enclosure Open
- Style - Underground Enclosure PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quazite
- MFR # PG2424Z80709
- Zoro # G2145565
- UPC # 662037206178
- Country of Origin United States
- Category Underground Enclosures
Dimensions
Overall Height | 24 in |
Overall Length | 28 in |
Overall Width | 28 in |
Usable Interior Height | 22 in |
Usable Interior Width | 24-1/8 in |
Usable Interior Length | 24 1/8 in |
Cover Pull Slot Size | 1/2 in x 4 in |
Cover Pull Slot Size (In.) | 1/2 x 4 |
Nominal Height (In.) | 22 |
Overall Dimension | 28"L x 28"W x 24"H |
Nominal Length (In.) | 24-1/8 |
Nominal Width (In.) | 24-1/8 |
Nominal Dimension | 24-1/8"L x 24-1/8"W x 22"H |
Details
Item | Underground Enclosure Assembly |
Cover Logo | Blank |
Load Rating - Underground Enclosure | 8,000 lb |
Bottom Style - Underground Enclosure | Open |
Style - Underground Enclosure | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC |
Material - Underground Enclosure | Polymer Concrete |
Color | Gray |
Includes | Cover |
Description/Special Features | Non-Deliberate Traffic Only, Stackable |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 8 |
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 24 1/8 in, Usable Interior Width 24 1/8 in, Usable Interior Height 22 in, Overall Length 28 in, Overall Width 28 in, Overall Height 24 in, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 8,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- INTERMATIC Timer, Spring Wound (FD430M)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-10)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80409)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80109)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80517)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 20-1/4 in L, 13-3/8 in W (PG1118Z80246)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80217)
- Quazite Underground Enclosures