Shop All Underground Enclosures
Quazite
Underground Enclosure Assembly, Blank Cover, 30 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R.
Mfr # PG1730Z81109
Zoro # G2145599
product price: $1,573.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,573.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Length 32-1/4 in
- Overall Width 19-1/4 in
- Bottom Style - Underground Enclosure Open
- Style - Underground Enclosure PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quazite
- MFR # PG1730Z81109
- Zoro # G2145599
- UPC # 662037206130
- Country of Origin United States
- Category Underground Enclosures
Dimensions
Overall Height | 30 in |
Overall Length | 32-1/4 in |
Overall Width | 19-1/4 in |
Usable Interior Height | 28 in |
Usable Interior Width | 15-1/2 in |
Usable Interior Length | 28-1/2 in |
Cover Pull Slot Size | 1/2 in x 4 in |
Cover Pull Slot Size (In.) | 1/2 x 4 |
Nominal Width (In.) | 15-1/2 |
Nominal Dimension | 28-1/2"L x 15-1/2"W x 28"H |
Overall Dimension | 32-1/4"L x 19-1/4"W x 30"H |
Nominal Length (In.) | 28-1/2 |
Nominal Height (In.) | 28 |
Details
Item | Underground Enclosure Assembly |
Cover Logo | Blank |
Load Rating - Underground Enclosure | 15,000 lb |
Bottom Style - Underground Enclosure | Open |
Style - Underground Enclosure | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC |
Material - Underground Enclosure | Polymer Concrete |
Color | Gray |
Description/Special Features | Non-Deliberate Traffic Only, Stackable |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 15 |
Includes | Cover |
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 28 1/2 in, Usable Interior Width 15 1/2 in, Usable Interior Height 28 in, Overall Length 32 1/4 in, Overall Width 19 1/4 in, Overall Height 30 in, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN68)
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6-R)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80417)
- QUAZITE Underground Enclosure Assembly, Street Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80141)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80129)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80517)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80517)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80417)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80512)
- Quazite Underground Enclosures