Shop All Sign Holders
Quartetmfg
Quartet, IMPROV A-FRAME SIGN WITH TOTAL ERASE SURFACE, ALUMINUM, 28 1/2W X 42H, SILVER
Mfr # AF32
Zoro # G110792304
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartetmfg
- MFR # AF32
- Zoro # G110792304
- UPC # 34138038604
- Country of Origin United States
- Category Sign Holders
Description
Reach out to a larger audience with the dual-sided Improv A-Frame Sign. Ideal for use in both indoor and outdoor spaces with heavy traffic. Corner hinges of the A-frame easily flip open to quickly change the display. Total Erase whiteboard sign panels are stain and ghost resistant while providing the ability to write messages in lieu of using paper signage. Frosted plastic overlay protects sings against inclement weather and reduces glare. A-frame holds a 2 ft x 3 ft or smaller sign on each side. Frame is both durable and flexible with non-skid feed for stability. Sign folds down for compact storage or on-the-go use. Frame Color: Silver; Size: 28.5 x 42; Insert Size: 24 x 36; Materials: Aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 8D)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- LABELMASTER Number Kit, 3.5", 1200Count, White Vinyl (VN100W)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0024YB)
- DICKE Sign Stand, Traffic, Stackable, 41 Lbs (DSB100)
- FAN CREATIONS Tennessee Volunteers Sign Wood 12 Inch Round State Design (7846020189)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- MONTOUR LINE White Traditional Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-TRD-KIT-WH-55-01)
- ZORO SELECT Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- Quartetmfg Signs