Shop All Room Dividers
Quartet
Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver
Mfr # WPS1000
Zoro # G4067924
product price: $443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Color Translucent Clear/Silver
- Overall Width 36"
- Depth 48"
- Material Plastic; Brushed Aluminum
- Thickness 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # WPS1000
- Zoro # G4067924
- UPC # 34138039014
- Country of Origin China
- Category Room Dividers
Dimensions
Overall Width | 36" |
Depth | 48" |
Details
Color | Translucent Clear/Silver |
Material | Plastic; Brushed Aluminum |
Thickness | 1.25" |
Weight | 16 lbs |
Description
Quartet® Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- OKLAHOMA SOUND Premium Plus Presentation A/V Cart (PRC250)
- QUARTET Matrix Cubicle Partition Hangers, 2/ST, Black 0 (MCH10)
- HON Versé T-Base Foot Connecting Hardware, Gray (HBV-TBASE.Q)
- LORELL PANEL, FABRIC, 72X48 (LLR90251)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Slate Fabric (1182519)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- HON Versé Office Panel, 24w x 60h, Gray (HBV-P6024.2310GRE.Q)
- Quartet Room Dividers