Shop All Laser Pointers
This Product is Discontinued
Quartet
Wireless Remote/Laser Pointer, 655ft., Blk (Discontinued)
Mfr # 84502
Zoro # G6146290
Free Shipping & Returns
This Product is Discontinued
Key Features
- Beam Color Red
- Class 2
- Projection 655 ft
- Includes Batteries
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 84502
- Zoro # G6146290
- UPC # 034138845028
- Country of Origin China
- Category Laser Pointers
Dimensions
Battery Size | AAA |
Details
Item | Laser Pointer |
Beam Color | Red |
Class | 2 |
Projection | 655 ft |
Includes | Batteries |
Color | Black |
Product Type | Laser Pointer |
Weight | 0.3 lbs |
Power Source | Battery |
Description
Laser Pointer, Beam Color Red, Class 2, Projection 655 ft, Color Black, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.