Shop All Dry Erase Board Cleaners
Quartet
Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle
Mfr # 550E
Zoro # G4526338
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Removes Dry-Erase Inks; Shadows; Stains
- For Use On Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel
- Application Dry Erase Board Cleaner/Conditioner
- Standards ACMI AP Non-Toxic Certified; EPA Safer Choice Label
- Weight 1.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 550E
- Zoro # G4526338
- UPC # 34138550007
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Removes | Dry-Erase Inks; Shadows; Stains |
For Use On | Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel |
Application | Dry Erase Board Cleaner/Conditioner |
Standards | ACMI AP Non-Toxic Certified; EPA Safer Choice Label |
Weight | 1.17 lbs |
Capacity | 17 oz |
Description
Whiteboard cleaner and conditioner pH balanced formula is made using plant-based ingredients. Recognized by the EPA’s Safer Choice (DfE) Program; meets U.S. EPA Safer Product Standards. Removes dry-erase ink, dust and dirt from all whiteboard and dry-erase surfaces. Regular use helps Quartet® whiteboards resist ghosting and staining. Suitable for all board types including porcelain, melamine and glass surface marker boards. Easy to use. For best performance clean board with eraser first, then spray cleaner directly on board surface and wipe with a soft cloth. Cleaner is readily biodegradable, non-toxic and low odor. 17 oz. bottle is rectangular to sit neatly on a marker tray without falling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Orange, 1000/Case (G11041H)
- PENTEL Pen, Enrglrtx, .7Mm, Vt, Upc, PK12 (BL77VDZ)
- BSC PREFERRED 4 x 4 x 40'' Tall Corrugated Boxes, 25PK (S-4511)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01052)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- QUARTET Eraser, Duster, Dry-Erase (920335)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- QUARTET Chalkboard Eraser (804526)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- QUARTET Dry Erase Board Eraser (920335)
- KLEENSLATE Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24 (0832)
- Quartet Dry Erase Board Cleaners