Shop All Projector Screens
Quartet
Wall or Ceiling Projection Screen, 60 x 60, White Matte Finish
Mfr # 660S
Zoro # G302694690
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 60 x 60
- Display Type Ceiling; Wall
- Color White
- Weight 11.84 lbs
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 660S
- Zoro # G302694690
- UPC # 34138660805
- Country of Origin China
- Category Projector Screens
Dimensions
Screen Size | 60 x 60 |
Details
Display Type | Ceiling; Wall |
Color | White |
Weight | 11.84 lbs |
Finish | Matte |
Description
Enhance your meeting space with this high-quality, mounted projection screen. The frame can easily be attached to the wall or ceiling, and retracts with ease. The highly visible screen enhances image quality, and is built to last.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery for Polaris 110 Outlaw 2017 (YTX5L-BS211656)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tennant T2 WalkBehind Compact Scrubber (ML100-12GEL231)
- ADVANTUS Card Holders, Self-Lamin, Vert, 2-1/4"x3-1/2"Insert, 25/PK, CL PK (AVT97102)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- Quartet Projector Screens