Shop All Easels
Quartet
Ultima Presentation Easel, 27 x 34, White Surface, Black Frame
Mfr # 101EL
Zoro # G102684297
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Easel
- Mounting/Mobility Type Pass-Through
- For Use With Quartet® 100EC Optional Carrying Case
- Color White
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Board Dimensions | 27 in x 34 in |
Width | 27" |
Height | 34" |
Details
Item | Boards |
Dry Erase Product Grouping | Dry Erase Easel |
Mounting/Mobility Type | Pass-Through |
For Use With | Quartet® 100EC Optional Carrying Case |
Color | White |
Material | Metal |
Includes | Accessory Tray; (1) Quartet Dry-Erase Marker |
Frame Material | Metal |
Frame Color | Black |
For Use | Multipurpose Work Environments |
Board Style | Dry Erase Easel |
Dry Erase Surface Type | Melamine |
Weight | 28 lbs |
Description
Presentation easel features a double-sided melamine whiteboard writing surface. Melamine whiteboard is durable and smooth, but requires regular cleaning for best performance. Easel itself stands 70" tall and surface can be angled to maintain optimal visibility from any location. Ideal for light use in multipurpose office spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Extra High-Yield Toner, 36,000 Page-Yield, Black (006R01824)
- NATIONAL HARDWARE Foldng Sprt Left Brass (N208-611)
- OFFICEMATE INTERNATIONAL Officemate® Prong Paper Fasteners, 2" Sheet Capacity, 2-3/4"L Base, Silver, 50/Box (99852)
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- QUARTET Adjustable Easel, 2-Sided, 27"x34", 39"-70"H, Black (QRT101EL)
- QUARTET Dry Erase Board, Easel Mounted, 41"x27" (EU2000TE)
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- QUARTET Dry Erase Board, Easel Mounted, 26"x35" (351900)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- QUARTET Lightweight Telescoping Tripod Easel, Adjusts 38" to 66" High, Aluminum, Black (51E)
- FLIPSIDE Stained Marquee Easel with Black Chalkboard, 42in H x 24in W (31221)
- Quartet Easels