Shop All Dry Erase Boards
Quartet
Total Erase Dry Erase Board, 24x18, Silver Aluminum Frame
Mfr # S531
Zoro # G8176000
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Z-Bracket
- Board Frame Material Anodized Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # S531
- Zoro # G8176000
- UPC # 34138531006
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 24" |
Height | 18" |
Board Width | 24" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Z-Bracket |
Board Frame Material | Anodized Aluminum |
Frame Color | Silver |
Color | White |
Board Style | Dry Erase |
Features | Silver Aluminum Frame |
Weight | 5 lbs |
Includes | (1) Quartet® Dry-Erase Marker; Attachable Accessory Tray; Mounting Hardware |
For Use | Personal Work Spaces |
Board Material | Total Erase® |
Material | Anodized Aluminum |
Mounting Details | Z-Bracket (Included) |
Description
Quartet® Classic Series Total Erase Dry Erase Board, 24 x 18, Silver Aluminum Frame
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Classic Wooden Tabletop Horse Race Game (394798WMK)
- PAC STRAPPING Poly Strap Kit 1/2 x 7,200' Coil With Tensioner, Sealer, Seals in Self Dispensing Box (EP48HD)
- SAFCO Letter Tray/File Holder, 8, Comp (3266BL)
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- QUARTET 36"x24" Dry Erase Board, Melamine (75123B)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- QUARTET Dry-erase/Cork Board, 4'x3', Oak Frame (QRTS554)
- QUARTET 36"x60" Magnetic Steel Whiteboard, Gloss (SM535B)
- LUXOR Wall-mounted Whiteboards, 48" x 36" (WB4836W)
- Quartet Dry Erase Boards