Shop All Bulletin Board & Classroom Decorations
Quartet
Three Panel Display System 6ft.x3ft
Mfr # SB93513Q
Zoro # G6284848
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3ft
- Material Fabric Panels
- Includes Carrying Bag
- Color Blue fabric, Black frame
- Length 6ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # SB93513Q
- Zoro # G6284848
- UPC # 718575935138
- Country of Origin Portugal
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 3ft |
Length | 6ft |
Details
Item | Show-It! 3-Panel Display System |
Material | Fabric Panels |
Includes | Carrying Bag |
Color | Blue fabric, Black frame |
Features | Freestanding mounting option, Horizontal Orientation, Moderate Use Frequency |
Description
Three Panel Display System,6ft.x3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- ZORO SELECT Invoice Envelope, Color Red, PK1000 (PL463)
- AVERY DENNISON Filler Paper, 5.5X8.5", White, PK100 (7771114230)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Blue, 1/Case (LH156)
- QUARTET Bulletin Board, 3'x2', Black Frame/Faux Granite (QRT699370)
- QUARTET Bulletin Board, Foam, 3'x2', Aluminum Frame (QRTB343A)
- QUARTET Magnetic Fabric Bulletin Board, w/Magnets, 3'x2', Alum frame (QRTMB543A)
- EUREKA Figurative Language Bulletin Board Set (847095)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- LEARNING RESOURCES 2 & 4 Column Double-Sided Pocket Chart (2382)
- Quartet Bulletin Board & Classroom Decorations