Shop All Arts & Crafts
Quartet
Tempera, Biggie Paint Cakes, Asstortd, PK12
Mfr # 425009
Zoro # G7124035
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2"
- Length 2"
- Color Assorted
- Height 1/2"
- Color Family Black, Blue, Brown, Peach, Green, Magenta, Orange, Red, Turquoise, Violet, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 425009
- Zoro # G7124035
- UPC # 34138250495
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 2 1/2" |
Length | 2" |
Height | 1/2" |
Details
Item | Alphacolor Biggie Cakes |
Color | Assorted |
Color Family | Black, Blue, Brown, Peach, Green, Magenta, Orange, Red, Turquoise, Violet, White, Yellow |
Standards | AP approved by Art and Creative Materials Institute |
Description
Tempera,Biggie Paint Cakes,Asstortd,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Gray Barrel, PK12, 12PK (2147528)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- AMACO Air Dry Clay, Terra Cotta, 25 lbs. (46319S)
- CHARTPAK Graphic Tape, Permanent, Self-Adhesive, 1/16"x648", Matte, Black (CHABG6201M)
- CRAYOLA Ultra-Clean Washable Crayons, Large Size, 8 Colors Per Set, 48PK (3280)
- SHARPIE Paint Marker, Medium Point, White, PK12 (35558)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- CRICUT Joy Foil Transfer Kit, Transfer Housing Tool and Tip, 4 x 6 Foil Transfer Sheets (2009056)
- Quartet