Shop All Bulletin Boards
Quartet
Tabletop Board 6ft.x2-1/2ft., Gray
Mfr # 773630
Zoro # G6284769
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 72 in
- Frame Color Gray
- Mounting/Mobility Type Freestanding
- Board Properties Non-Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 773630
- Zoro # G6284769
- UPC # 34138736302
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 30 in |
Height | 72 in |
Details
Frame Color | Gray |
Item | Tabletop Display Board |
Mounting/Mobility Type | Freestanding |
Board Properties | Non-Magnetic |
For Use | Moderate |
Board Style | Horizontal |
Description
Tabletop Board,6ft.x2-1/2ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Carbon Steel Band, 30 mil, 50 ft. L (GRC304)
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- XEROX Waste Toner Cartridge, 24,000 Page-Yield (106R02624)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 18 Doors, Pedestal, Standard (3316GRY-U)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- QUARTET Cork Bulletin Board 48"H x 72"W (307)
- ADVANTUS Advantus Grip-A-Strip Mounting Rail - 12" x 1-1/2" (1025)
- Quartet Bulletin Boards