Shop All Dry Erase Boards
Quartet
Silhouette Total Erase Dry-Erase Board,
Mfr # C7442
Zoro # G7221059
product price: $219.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Board Color Silver Aluminum Frame
- Mounting/Mobility Type Pass-through
- Width 42 in
- Includes accessory tray, 1 dry-erase marker
- Material Total Erase surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # C7442
- Zoro # G7221059
- UPC # 034138992029
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 42 in |
Height | 74 in |
Details
Item | Silhouetteā¢ Total EraseĀ® Dry-Erase Board |
Board Color | Silver Aluminum Frame |
Mounting/Mobility Type | Pass-through |
Includes | accessory tray, 1 dry-erase marker |
Material | Total Erase surface |
Description
Silhouette Total Erase Dry-Erase Board,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEGANT DESIGNS Mail Holder, Sorter with Wrapped Roped Bottom, Cutout Handles, and Mail Script in White, Nat Wood (HG2036-NWD)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- TAPE LOGIC Tape LogicĀ® Inventory Rectangle Labels, 4" x 6", Fluorescent Pink, 500/Roll (DL635K)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 48 x 85, White Surface (Q014885IMW)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (CP43P2)
- QUARTET Combination Board, Mounting System w/Dry-erase Markers, 3'x2' (QRTBTE643A)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (S537B)
- GLOBAL INDUSTRIAL 36W x 24H Frosted Glass Dry Erase Board with Markers & Eraser (695498)
- Quartet Dry Erase Boards