Shop All Dry Erase Boards
Quartet
Silhouette Total Erase Dry-Erase Board,
Mfr # C3922
Zoro # G7213094
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Silver Aluminum Frame
- Mounting/Mobility Type Pass-through
- Width 22 in
- Material Total Erase surface
- Includes accessory tray, 1 dry-erase marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # C3922
- Zoro # G7213094
- UPC # 034138992005
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 22 in |
Height | 39 in |
Details
Item | Silhouette™ Total Erase® Dry-Erase Board |
Board Color | Silver Aluminum Frame |
Mounting/Mobility Type | Pass-through |
Material | Total Erase surface |
Includes | accessory tray, 1 dry-erase marker |
Description
Silhouette Total Erase Dry-Erase Board,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ship, Neon, 5.5X8.5, Grn 2PK (AVE5952)
- BROTHER Iron-On Label, Blue/Wht, .47" x 9.8 ft. (TZEFA3)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Black Wood Frame (79283)
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- QUARTET Brilliance Glass Dry-Erase Boards, 96 x 48, White Surface (G29648W)
- QUARTET 36"x48" Melamine Dry Erase Board (S534B)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- MOORECO Magnetc, Glass Board, 35.43"Hx47.24"W, Blue (83844-BLUE)
- Quartet Dry Erase Boards