Shop All Dry Erase Board Accessories
Quartet
Replacement Lens, 34 in. H, 44 in. W
Mfr # 72988
Zoro # G4419165
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34"
- Width 44"
- Board Frame Material No Frame
- Columns Across 8
- Mounting/Mobility Type Self-Sticking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 72988
- Zoro # G4419165
- UPC # 034138729885
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 34" |
Width | 44" |
Dry Erase Height | 34 in |
Dry Erase Width | 44 in |
Details
Item | Replacement Lens |
Board Frame Material | No Frame |
Columns Across | 8 |
Mounting/Mobility Type | Self-Sticking |
Dry Erase Surface Type | Glass |
Number of Rows | 8 |
Dry Erase Product Grouping | Dry Erase Replacement Lens |
Dry Erase Surface Finish | Gloss |
Number of Days | 0 |
Frame Color | No Frame |
Board Properties | Non-Magnetic |
Number of Months | 0 |
Board Color | Clear |
Includes | Replacement Lens for InView(TM) Custom Board, 4 ft x 3 ft (Mfr. No 72989) |
Description
Dry Erase Replacement Lens, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Glass, Dry Erase Height 34 in, Dry Erase Width 44 in, Dry Erase Surface Finish Gloss, Includes Replacement Lens for InView(TM) Custom Board, 4 ft x 3 ft (Mfr. No 72989), Board Frame Material No Frame, Number of Months 0, Columns Across 8, Number of Rows 8, Board Color Clear, Frame Color No Frame, Replacement Lens
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW DUAL BRUSH SET 10 PASTEL (56187)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F20506)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- ACCU-STAMP Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue (035655)
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- QUARTET Premium Glass Board Dry Erase Marke, PK4 (79552-A)
- QUARTET Glass Board Magnets, Large, Assort, PK12 (85393)
- QUARTET Accessory Caddy, 4-Markers, 1-Eraser, Black (QRT85377)
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, LETTERS, BLACK, 3/4inH (KT2220)
- Quartet Dry Erase Board Accessories