Shop All Dry Erase Board Accessories
Quartet
Replacement Lens, 23 in. H, 34 in. W
Mfr # 72987
Zoro # G4419171
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23"
- Width 34"
- Frame Color No Frame
- Number of Months 0
- Board Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 72987
- Zoro # G4419171
- UPC # 034138729878
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 23" |
Width | 34" |
Dry Erase Height | 22 in |
Dry Erase Width | 34 in |
Details
Item | Replacement Lens |
Frame Color | No Frame |
Number of Months | 0 |
Board Color | Clear |
Mounting/Mobility Type | Self-Sticking |
Dry Erase Surface Type | Glass |
Board Frame Material | No Frame |
Columns Across | 14 |
Dry Erase Product Grouping | Dry Erase Replacement Lens |
Number of Rows | 19 |
Dry Erase Surface Finish | Gloss |
Board Properties | Non-Magnetic |
Number of Days | 0 |
Includes | Replacement Lens for InView(TM) Custom Board, 3 ft x 2 ft (Mfr. No 72982) |
Description
Dry Erase Replacement Lens, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Glass, Dry Erase Height 22 in, Dry Erase Width 34 in, Dry Erase Surface Finish Gloss, Includes Replacement Lens for InView(TM) Custom Board, 3 ft x 2 ft (Mfr. No 72982), Board Frame Material No Frame, Number of Months 0, Columns Across 14, Number of Rows 19, Board Color Clear, Frame Color No Frame, Replacement Lens
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Terra Gn Pk (WAU22781)
- ZORO SELECT Fastener Tech Sheet, Metric Torque Values (5DFF8)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- QUARTET Bulletin Board Display Rail, 24 In (2004)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- QUARTET Accessory Caddy, 4-Markers, 1-Eraser, Black (QRT85377)
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- QUARTET Glass Board Magnets, Large, Assort, PK12 (85393)
- QUARTET Bulletin Board Display Rail, 36 In (2005)
- MAGNA VISUAL Magnetic Heading Letters, PK120 (PFA-21)
- Quartet Dry Erase Board Accessories