Shop All Dry Erase Board Accessories
Quartet
Replacement Lens, 17 in. H, 22 in. W
Mfr # 72986
Zoro # G4419180
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17"
- Width 22"
- Dry Erase Height 17 in
- Board Properties Non-Magnetic
- Number of Rows 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 72986
- Zoro # G4419180
- UPC # 034138729861
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 17" |
Width | 22" |
Dry Erase Height | 17 in |
Dry Erase Width | 22 in |
Details
Item | Replacement Lens |
Board Properties | Non-Magnetic |
Number of Rows | 5 |
Mounting/Mobility Type | Self-Sticking |
Number of Days | 0 |
Dry Erase Product Grouping | Dry Erase Replacement Lens |
Dry Erase Surface Type | Glass |
Columns Across | 17 |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Number of Months | 0 |
Frame Color | No Frame |
Board Color | Clear |
Includes | Replacement Lens for InView(TM) Custom Board, 2 ft x 1 1/2 ft (Mfr. No 72983) |
Description
Dry Erase Replacement Lens, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Glass, Dry Erase Height 17 in, Dry Erase Width 22 in, Dry Erase Surface Finish Gloss, Includes Replacement Lens for InView(TM) Custom Board, 2 ft x 1 1/2 ft (Mfr. No 72983), Board Frame Material No Frame, Number of Months 0, Columns Across 17, Number of Rows 5, Board Color Clear, Frame Color No Frame, Replacement Lens
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Card, Daily Time, 4.25x7" (4K406)
- SAMSONITE Backpack, Leather, 5-1/2"Wx12"Lx18"H, Black (SML1260371041)
- LEARNING RESOURCES Skeleton Foam Floor Puzzle (3332)
- DECKER TAPE PRODUCTS Label, DL3579, EMPTY, 2" (DL3579)
- QUARTET Bulletin Board Display Rail, 18 In (2003)
- QUARTET 31-1/2"x24" Plastic Dry Erase Sheet, Gloss (85563)
- QUARTET Replacement Lens, 34 in. H, 44 in. W (72988)
- QUARTET Bulletin Board Display Rail, 24 In (2004)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- QUARTET Bulletin Board, Cork, Aluminum Frame (85360)
- MASTER MAGNETICS Magnetic Plastic Clips, Blue, PK2 (7506)
- Quartet Dry Erase Board Accessories